Zoro Homepage

Air Filter

  • Mfr # AF25757

  • Zoro # G014841849


product price: $27.29
/ea

Key Features

Features
Panel Air Filter Provides Optimized Airflow Designed with OEM Requirements, Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Overall Length
9 21/32 in
Overall Height
12 1/4 in
Compatible Vehicle Make
Cadillac, Chevrolet, General Motors
Filter Design
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25757
Zoro #
G014841849
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 21/32 in
Overall Height
12 1/4 in

Details

Item
Automotive Air Filter
Features
Panel Air Filter Provides Optimized Airflow Designed with OEM Requirements, Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Compatible Vehicle Make
Cadillac, Chevrolet, General Motors
Filter Design
Panel
Compatible with Manufacturer Model Number
AF25636
For Use with Mfr Model Number
AF25636
Fleetguard
AF25757
Baldwin Interchange
PA4113
Compatible Manufacturer Part Number
AF25636
Compatible with Mfr. Model No.
AF25636
Compatible Manufacturer Model Number
AF25636
For Use With Mfr. Model Number
AF25636
Compatible with Manufacturer Model No.
AF25636
Compatible Pump Manufacturer Part Number
AF25636
Compatible Mfr. Model Number
AF25636

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.