Zoro Homepage

Air Filter

  • Mfr # AF25854

  • Zoro # G514841769


product price: $39.19
/ea

Key Features

Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Outside Diameter
5 7/16 in
Product Type
Air Filter Element
Inside Diameter
3 3/16 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25854
Zoro #
G514841769
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
5 7/16 in
Inside Diameter
3 3/16 in
Overall Width
6 in
Overall Height
6 in
Overall Length
16 in

Details

Item
Automotive Air Filter
Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Product Type
Air Filter Element
Filter Design
Radial Seal
Use Location
Engine
Fleetguard
AF25854

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.