
Air Filter
Mfr # AF25957
Zoro # G514841721
product price: $68.59
/eaKey Features
Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Standards
ISO 5011
Inside Diameter
4 1/8 in
Product Type
Air Filter Element
Media Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF25957
Zoro #
G514841721
UPC #
-
Country of Origin
France
Dimensions
Inside Diameter
4 1/8 in
Overall Width
9 3/32 in
Outside Diameter
7 1/4 in
Overall Height
16 11/16 in
Overall Length
9 5/16 in
Details
Item
Automotive Air Filter
Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Standards
ISO 5011
Product Type
Air Filter Element
Media Material
Cellulose
Compatible with Manufacturer Model Number
AF25618
Filter Design
Radial Seal
For Use with Mfr Model Number
AF25618
Baldwin Interchange
RS5334
Fleetguard
AF25957
Use Location
Engine
Compatible Manufacturer Part Number
AF25618
Compatible with Mfr. Model No.
AF25618
Compatible Manufacturer Model Number
AF25618
For Use With Mfr. Model Number
AF25618
Compatible with Manufacturer Model No.
AF25618
Compatible Pump Manufacturer Part Number
AF25618
Compatible Mfr. Model Number
AF25618
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.