Zoro Homepage

Air Filter

  • Mfr # AF25961

  • Zoro # G214841861


product price: $37.99
/ea

Key Features

Features
Axial Seal Secondary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Overall Length
5 29/32 in
Compatible with Manufacturer Model Number
AF25960, AH19260, AH19331, AH19490
Overall Width
5 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25961
Zoro #
G214841861
UPC #
638217166099
Country of Origin
United States

Dimensions

Overall Length
5 29/32 in
Overall Width
5 13/16 in
Outside Diameter
5 1/32 in
Outside Diameter - Bottom
3 3/8 in
Overall Height
14 3/16 in

Details

Item
Automotive Air Filter
Features
Axial Seal Secondary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
AF25960, AH19260, AH19331, AH19490
For Use with Mfr Model Number
AF25960, AH19260, AH19331, AH19490
Product Type
Air Filter Element
Use Location
Engine
Fleetguard
AF25961
Baldwin Interchange
RS5746
Compatible Manufacturer Part Number
AF25960, AH19260, AH19331, AH19490
Compatible with Mfr. Model No.
AF25960, AH19260, AH19331, AH19490
Compatible Manufacturer Model Number
AF25960, AH19260, AH19331, AH19490
For Use With Mfr. Model Number
AF25960, AH19260, AH19331, AH19490
Compatible with Manufacturer Model No.
AF25960, AH19260, AH19331, AH19490
Compatible Pump Manufacturer Part Number
AF25960, AH19260, AH19331, AH19490
Compatible Mfr. Model Number
AF25960, AH19260, AH19331, AH19490

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.