Zoro Homepage

Air Filter

  • Mfr # AF26103

  • Zoro # G314841716


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Features
Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
Overall Width
14 in
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
AF26268
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26103
Zoro #
G314841716
UPC #
638217193415
Country of Origin
United States

Dimensions

Overall Width
14 in
Inside Diameter
7 1/2 in
Outside Diameter
12 in
Overall Height
19 3/32 in
Overall Length
14 in

Details

Item
Automotive Air Filter
Features
Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
AF26268
Compatible Vehicle Type
Trucks
Media Material
Cellulose
Product Type
Air Filter Element
Filter Design
Radial Seal
For Use with Mfr Model Number
AF26268
Use Location
Engine
Fleetguard
AF26103
Baldwin Interchange
RS4862
Compatible Manufacturer Part Number
AF26268
Compatible with Mfr. Model No.
AF26268
Compatible Manufacturer Model Number
AF26268
For Use With Mfr. Model Number
AF26268
Compatible with Manufacturer Model No.
AF26268
Compatible Pump Manufacturer Part Number
AF26268
Compatible Mfr. Model Number
AF26268

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.