Zoro Homepage

Air Filter

  • Mfr # AF26114

  • Zoro # G214841700


product price: $58.19
/ea

Key Features

Features
Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Overall Height
19 13/32 in
Filter Design
Radial Seal
Compatible Vehicle Type
Trucks
Outside Diameter
5 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26114
Zoro #
G214841700
UPC #
-
Country of Origin
France

Dimensions

Overall Height
19 13/32 in
Outside Diameter
5 3/16 in
Overall Width
6 3/32 in
Overall Length
6 in
Inside Diameter
3 11/16 in

Details

Item
Automotive Air Filter
Features
Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Filter Design
Radial Seal
Compatible Vehicle Type
Trucks
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF25667
Fit Type
Vehicle Specific
For Use with Mfr Model Number
AF25667
Use Location
Engine
Compatible Manufacturer Part Number
AF25667
Compatible with Mfr. Model No.
AF25667
Compatible Manufacturer Model Number
AF25667
For Use With Mfr. Model Number
AF25667
Fleetguard
AF26114
Compatible with Manufacturer Model No.
AF25667
Compatible Pump Manufacturer Part Number
AF25667
Compatible Mfr. Model Number
AF25667

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.