Zoro Homepage

Air Filter

  • Mfr # AF26116

  • Zoro # G614841751


product price: $29.69
/ea

Key Features

Features
Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
Outside Diameter
3 9/16 in
Media Material
Cellulose
Overall Length
4 3/16 in
Compatible with Manufacturer Model Number
AF26350, AH19474, AH19484, AH19485, AH19496
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26116
Zoro #
G614841751
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3 9/16 in
Overall Length
4 3/16 in
Outside Diameter - Bottom
3 1/2 in
Overall Width
4 3/32 in
Inside Diameter
1 15/16 in
Overall Height
9 13/32 in

Details

Item
Automotive Air Filter
Features
Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
Media Material
Cellulose
Compatible with Manufacturer Model Number
AF26350, AH19474, AH19484, AH19485, AH19496
Product Type
Air Filter Element
Filter Design
Radial Seal
For Use with Mfr Model Number
AF26350, AH19474, AH19484, AH19485, AH19496
Use Location
Engine
Compatible Manufacturer Part Number
AF26350, AH19474, AH19484, AH19485, AH19496
Compatible with Mfr. Model No.
AF26350, AH19474, AH19484, AH19485, AH19496
Compatible Manufacturer Model Number
AF26350, AH19474, AH19484, AH19485, AH19496
For Use With Mfr. Model Number
AF26350, AH19474, AH19484, AH19485, AH19496
Fleetguard
AF26116
Compatible with Manufacturer Model No.
AF26350, AH19474, AH19484, AH19485, AH19496
Compatible Pump Manufacturer Part Number
AF26350, AH19474, AH19484, AH19485, AH19496
Compatible Mfr. Model Number
AF26350, AH19474, AH19484, AH19485, AH19496

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.