Zoro Homepage

Air Filter

  • Mfr # AF26117

  • Zoro # G614841768


product price: $54.49
/ea

Key Features

Features
Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
Overall Height
14 in
Inside Diameter
2 21/32 in
Overall Length
6 in
Compatible with Manufacturer Model Number
AF26118, AH19476, AH19477, AH19488, AH19489
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26117
Zoro #
G614841768
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Inside Diameter
2 21/32 in
Overall Length
6 in
Overall Width
6 in

Details

Item
Automotive Air Filter
Features
Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
Compatible with Manufacturer Model Number
AF26118, AH19476, AH19477, AH19488, AH19489
Filter Design
Radial Seal
Product Type
Air Filter Element
Media Material
Cellulose
Standards
ISO 5011
For Use with Mfr Model Number
AF26118, AH19476, AH19477, AH19488, AH19489
Baldwin Interchange
RS30220
Fleetguard
AF26117
Use Location
Engine
Compatible Manufacturer Part Number
AF26118, AH19476, AH19477, AH19488, AH19489
Compatible with Mfr. Model No.
AF26118, AH19476, AH19477, AH19488, AH19489
Compatible Manufacturer Model Number
AF26118, AH19476, AH19477, AH19488, AH19489
For Use With Mfr. Model Number
AF26118, AH19476, AH19477, AH19488, AH19489
Compatible with Manufacturer Model No.
AF26118, AH19476, AH19477, AH19488, AH19489
Compatible Pump Manufacturer Part Number
AF26118, AH19476, AH19477, AH19488, AH19489
Compatible Mfr. Model Number
AF26118, AH19476, AH19477, AH19488, AH19489

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.