Zoro Homepage

Air Filter

  • Mfr # AF26118

  • Zoro # G514841783


product price: $47.79
/ea

Key Features

Features
Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs, Secondary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs
Filter Design
Radial Seal
Compatible with Manufacturer Model Number
AF26117, AH19477, AH19488
Outside Diameter
3 25/32 in
Overall Width
5 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26118
Zoro #
G514841783
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3 25/32 in
Overall Width
5 29/32 in
Overall Height
14 in
Overall Length
5 29/32 in

Details

Item
Automotive Air Filter
Features
Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs, Secondary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs
Filter Design
Radial Seal
Compatible with Manufacturer Model Number
AF26117, AH19477, AH19488
Media Material
Cellulose
Product Type
Air Filter Element
For Use with Mfr Model Number
AF26117, AH19477, AH19488
Use Location
Engine
Compatible Manufacturer Part Number
AF26117, AH19477, AH19488
Compatible with Mfr. Model No.
AF26117, AH19477, AH19488
Compatible Manufacturer Model Number
AF26117, AH19477, AH19488
For Use With Mfr. Model Number
AF26117, AH19477, AH19488
Fleetguard
AF26118
Compatible with Manufacturer Model No.
AF26117, AH19477, AH19488
Compatible Pump Manufacturer Part Number
AF26117, AH19477, AH19488
Compatible Mfr. Model Number
AF26117, AH19477, AH19488

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.