Zoro Homepage

Air Filter

  • Mfr # AF26207

  • Zoro # G714841842


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Overall Length
14 29/32 in
Filter Design
Radial Seal
Outside Diameter - Bottom
14 5/32 in
Overall Width
14 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26207
Zoro #
G714841842
UPC #
638217193217
Country of Origin
Mexico

Dimensions

Overall Length
14 29/32 in
Outside Diameter - Bottom
14 5/32 in
Overall Width
14 19/32 in
Outside Diameter
14 5/32 in
Inside Diameter
8 29/32 in
Overall Height
25 13/16 in

Details

Item
Automotive Air Filter
Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Filter Design
Radial Seal
Compatible with Manufacturer Model Number
AF26208
Standards
ISO 5011
Product Type
Air Filter Element
For Use with Mfr Model Number
AF26208
Fleetguard
AF26207
Use Location
Engine
Baldwin Interchange
RS4989
Compatible Manufacturer Part Number
AF26208
Compatible with Mfr. Model No.
AF26208
Compatible Manufacturer Model Number
AF26208
For Use With Mfr. Model Number
AF26208
Compatible with Manufacturer Model No.
AF26208
Compatible Pump Manufacturer Part Number
AF26208
Compatible Mfr. Model Number
AF26208

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.