Zoro Homepage

Air Filter

  • Mfr # AF26235

  • Zoro # G214841854


product price: $27.19
/ea
Sold in multiples of 6 for $163.14

Key Features

Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Overall Length
11 13/32 in
Overall Height
8 5/16 in
Use Location
Cabin
Overall Width
11 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26235
Zoro #
G214841854
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
11 13/32 in
Overall Height
8 5/16 in
Overall Width
11 19/32 in

Details

Item
Automotive Air Filter
Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Use Location
Cabin
Filter Design
Panel
Product Type
Cabin Air Filter
Fleetguard
AF26235

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.