Zoro Homepage

Air Filter

  • Mfr # AF26253

  • Zoro # G914802940


product price: $18.59
/ea

Key Features

Features
Axial Seal Secondary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Outside Diameter
1 11/16 in
Overall Height
2 3/32 in
Filter Design
Axial Seal
Overall Width
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26253
Zoro #
G914802940
UPC #
638217423536
Country of Origin
United States

Dimensions

Outside Diameter
1 11/16 in
Overall Height
2 3/32 in
Overall Width
2 3/16 in
Overall Length
8 5/16 in

Details

Features
Axial Seal Secondary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Item
Air Filter
Filter Design
Axial Seal
Use Location
Engine
Fleetguard
AF26253

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.