Zoro Homepage

Air Filter

  • Mfr # AF26268

  • Zoro # G114841794


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Features
Direct Flow Secondary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
Use Location
Engine
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
AF26103
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26268
Zoro #
G114841794
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 5/16 in
Overall Length
11 in
Overall Width
10 29/32 in

Details

Item
Automotive Air Filter
Features
Direct Flow Secondary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
Use Location
Engine
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
AF26103
Compatible Vehicle Type
Trucks
For Use with Mfr Model Number
AF26103
Baldwin Interchange
RS4863
Fleetguard
AF26268
Compatible Manufacturer Part Number
AF26103
Compatible with Mfr. Model No.
AF26103
Compatible Manufacturer Model Number
AF26103
For Use With Mfr. Model Number
AF26103
Compatible with Manufacturer Model No.
AF26103
Compatible Pump Manufacturer Part Number
AF26103
Compatible Mfr. Model Number
AF26103

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.