Zoro Homepage

Air Filter

  • Mfr # AF26390

  • Zoro # G114841800


product price: $67.19
/ea

Key Features

Features
Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Outside Diameter
2 17/32 in
Filter Design
Radial Seal
Overall Width
2 13/16 in
Product Type
Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26390
Zoro #
G114841800
UPC #
638217173417
Country of Origin
Germany

Dimensions

Outside Diameter
2 17/32 in
Overall Width
2 13/16 in
Overall Height
12 5/16 in
Overall Length
2 29/32 in

Details

Item
Automotive Air Filter
Features
Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Filter Design
Radial Seal
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF25728, AF26389
For Use with Mfr Model Number
AF25728, AF26389
Fleetguard
AF26390
Use Location
Engine
Baldwin Interchange
RS3943
Compatible Manufacturer Part Number
AF25728, AF26389
Compatible with Mfr. Model No.
AF25728, AF26389
Compatible Manufacturer Model Number
AF25728, AF26389
For Use With Mfr. Model Number
AF25728, AF26389
Compatible with Manufacturer Model No.
AF25728, AF26389
Compatible Pump Manufacturer Part Number
AF25728, AF26389
Compatible Mfr. Model Number
AF25728, AF26389

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.