Zoro Homepage

Air Filter

  • Mfr # AF26392

  • Zoro # G414841845


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Features
Premium Magnum RS(TM) Radial Seal Secondary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Product Type
Air Filter Element
Outside Diameter
3 3/32 in
Compatible with Manufacturer Model Number
AF25566, AF26391
Overall Length
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26392
Zoro #
G414841845
UPC #
638217173424
Country of Origin
Germany

Dimensions

Outside Diameter
3 3/32 in
Overall Length
3 5/16 in
Overall Height
13 13/16 in
Overall Width
3 3/16 in

Details

Item
Automotive Air Filter
Features
Premium Magnum RS(TM) Radial Seal Secondary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF25566, AF26391
Filter Design
Radial Seal
For Use with Mfr Model Number
AF25566, AF26391
Use Location
Engine
Baldwin Interchange
RS3921
Fleetguard
AF26392
Compatible Manufacturer Part Number
AF25566, AF26391
Compatible with Mfr. Model No.
AF25566, AF26391
Compatible Manufacturer Model Number
AF25566, AF26391
For Use With Mfr. Model Number
AF25566, AF26391
Compatible with Manufacturer Model No.
AF25566, AF26391
Compatible Pump Manufacturer Part Number
AF25566, AF26391
Compatible Mfr. Model Number
AF25566, AF26391

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.