Zoro Homepage

Air Filter

  • Mfr # AF26394

  • Zoro # G514841776


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Features
Premium Magnum RS(TM) Radial Seal Secondary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Overall Height
14 1/2 in
Inside Diameter
2 31/32 in
Overall Width
3 1/2 in
Product Type
Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26394
Zoro #
G514841776
UPC #
638217173431
Country of Origin
Germany

Dimensions

Overall Height
14 1/2 in
Inside Diameter
2 31/32 in
Overall Width
3 1/2 in
Outside Diameter
3 15/32 in
Overall Length
3 11/16 in

Details

Item
Automotive Air Filter
Features
Premium Magnum RS(TM) Radial Seal Secondary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Product Type
Air Filter Element
Filter Design
Radial Seal
Compatible with Manufacturer Model Number
AF25722, AF26393
For Use with Mfr Model Number
AF25722, AF26393
Baldwin Interchange
RS3923
Fleetguard
AF26394
Use Location
Engine
Compatible Manufacturer Part Number
AF25722, AF26393
Compatible with Mfr. Model No.
AF25722, AF26393
Compatible Manufacturer Model Number
AF25722, AF26393
For Use With Mfr. Model Number
AF25722, AF26393
Compatible with Manufacturer Model No.
AF25722, AF26393
Compatible Pump Manufacturer Part Number
AF25722, AF26393
Compatible Mfr. Model Number
AF25722, AF26393

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.