Zoro Homepage

Air Filter

  • Mfr # AF26401

  • Zoro # G014841832


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Features
Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Outside Diameter
11 23/32 in
Filter Design
Radial Seal
Overall Width
12 19/32 in
Compatible with Manufacturer Model Number
AF25769, AF26402
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26401
Zoro #
G014841832
UPC #
638217173394
Country of Origin
Germany

Dimensions

Outside Diameter
11 23/32 in
Overall Width
12 19/32 in
Inside Diameter
8 1/16 in
Overall Height
12 19/32 in
Overall Length
24 13/16 in

Details

Item
Automotive Air Filter
Features
Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Filter Design
Radial Seal
Compatible with Manufacturer Model Number
AF25769, AF26402
Product Type
Air Filter Element
Standards
ISO 5011
For Use with Mfr Model Number
AF25769, AF26402
Fleetguard
AF26401
Baldwin Interchange
RS3998
Use Location
Engine
Compatible Manufacturer Part Number
AF25769, AF26402
Compatible with Mfr. Model No.
AF25769, AF26402
Compatible Manufacturer Model Number
AF25769, AF26402
For Use With Mfr. Model Number
AF25769, AF26402
Compatible with Manufacturer Model No.
AF25769, AF26402
Compatible Pump Manufacturer Part Number
AF25769, AF26402
Compatible Mfr. Model Number
AF25769, AF26402

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.