
Air Filter
Mfr # AF26427
Zoro # G714841729
product price: $26.49
/eaSold in multiples of 6 for $158.94
Key Features
Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Filter Design
Panel
Product Type
Cabin Air Filter
Overall Width
9 3/32 in
Use Location
Cabin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF26427
Zoro #
G714841729
UPC #
638217175695
Country of Origin
Bulgaria
Dimensions
Overall Width
9 3/32 in
Overall Height
7 3/32 in
Overall Length
9 1/2 in
Details
Item
Automotive Air Filter
Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Filter Design
Panel
Product Type
Cabin Air Filter
Use Location
Cabin
Baldwin Interchange
PA5359
Fleetguard
AF26427
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.