Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter

  • Mfr # AF26655

  • Zoro # G514841813


product price: $50.19
/ea

Key Features

Features
Air Filter Meets or Exceeds the Customers Technical Specifications for Air Filtration Systems Including Factors such As: Media Fiber Size, Shape, Pore Size, Thickness, Weave and Mechanical Strength
Overall Width
8 29/32 in
Overall Length
4 29/32 in
Overall Height
3 19/32 in
Compatible with Manufacturer Model Number
AF26656
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF26655
Zoro #
G514841813
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
8 29/32 in
Overall Length
4 29/32 in
Overall Height
3 19/32 in

Details

Item
Automotive Air Filter
Features
Air Filter Meets or Exceeds the Customers Technical Specifications for Air Filtration Systems Including Factors such As: Media Fiber Size, Shape, Pore Size, Thickness, Weave and Mechanical Strength
Compatible with Manufacturer Model Number
AF26656
Media Material
Fiber
For Use with Mfr Model Number
AF26656
Baldwin Interchange
PA5451
Fleetguard
AF26655
Use Location
Engine
Compatible Manufacturer Part Number
AF26656
Compatible with Mfr. Model No.
AF26656
Compatible Manufacturer Model Number
AF26656
For Use With Mfr. Model Number
AF26656
Compatible with Manufacturer Model No.
AF26656
Compatible Pump Manufacturer Part Number
AF26656
Compatible Mfr. Model Number
AF26656

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.