Zoro Homepage

Air Filter

  • Mfr # AF26657

  • Zoro # G414841753


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Features
Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Standards
ISO 5011
Overall Length
9 11/16 in
Overall Height
24 1/2 in
Overall Width
9 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26657
Zoro #
G414841753
UPC #
638217170911
Country of Origin
Mexico

Dimensions

Overall Length
9 11/16 in
Overall Height
24 1/2 in
Overall Width
9 29/32 in
Outside Diameter
9 11/32 in
Inside Diameter
5 13/16 in

Details

Item
Automotive Air Filter
Features
Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Standards
ISO 5011
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF25219
Filter Design
Radial Seal
For Use with Mfr Model Number
AF25219
Use Location
Engine
Compatible Manufacturer Part Number
AF25219
Compatible with Mfr. Model No.
AF25219
Compatible Manufacturer Model Number
AF25219
For Use With Mfr. Model Number
AF25219
Fleetguard
AF26657
Compatible with Manufacturer Model No.
AF25219
Compatible Pump Manufacturer Part Number
AF25219
Compatible Mfr. Model Number
AF25219

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.