Zoro Homepage

Air Filter

  • Mfr # AF27684

  • Zoro # G414841784


product price: $45.39
/ea

Key Features

Features
Panel Air Filter Provides Optimized Airflow Designed with OEM Requirements, Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Overall Height
12 13/16 in
Overall Width
12 13/16 in
Overall Length
5 29/32 in
Filter Design
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF27684
Zoro #
G414841784
UPC #
638217155413
Country of Origin
United States

Dimensions

Overall Height
12 13/16 in
Overall Width
12 13/16 in
Overall Length
5 29/32 in

Details

Item
Automotive Air Filter
Features
Panel Air Filter Provides Optimized Airflow Designed with OEM Requirements, Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Filter Design
Panel
Baldwin Interchange
PA4318
Use Location
Engine
Fleetguard
AF27684

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.