Zoro Homepage

Air Filter

  • Mfr # AF27882

  • Zoro # G414841647


product price: $40.19
/ea

Key Features

Features
Panel Air Filter Provides Optimized Airflow Designed with OEM Requirements, Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Overall Length
7 in
Compatible with Manufacturer Model Number
AF25133
Overall Height
15 1/4 in
Filter Design
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF27882
Zoro #
G414841647
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Height
15 1/4 in
Overall Width
4 1/2 in

Details

Item
Automotive Air Filter
Features
Panel Air Filter Provides Optimized Airflow Designed with OEM Requirements, Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Compatible with Manufacturer Model Number
AF25133
Filter Design
Panel
For Use with Mfr Model Number
AF25133
Use Location
Engine
Compatible Manufacturer Part Number
AF25133
Compatible with Mfr. Model No.
AF25133
Compatible Manufacturer Model Number
AF25133
For Use With Mfr. Model Number
AF25133
Fleetguard
AF27882
Compatible with Manufacturer Model No.
AF25133
Compatible Pump Manufacturer Part Number
AF25133
Compatible Mfr. Model Number
AF25133

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.