Zoro Homepage

Air Filter

  • Mfr # AF27993NF

  • Zoro # G614841683


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Features
Premium NanoForce(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The NanoForce Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Overall Height
25 13/16 in
Media Material
Fiber
Filter Design
Radial Seal
Inside Diameter
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF27993NF
Zoro #
G614841683
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
25 13/16 in
Inside Diameter
11 1/2 in
Overall Width
18 11/16 in
Overall Length
19 in

Details

Item
Automotive Air Filter
Features
Premium NanoForce(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The NanoForce Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Media Material
Fiber
Filter Design
Radial Seal
Product Type
Air Filter Element
Standards
ISO 5011
Compatible with Manufacturer Model Number
AF27696, AF27993, AF27994, SP1307
For Use with Mfr Model Number
AF27696, AF27993, AF27994, SP1307
Use Location
Engine
Compatible Manufacturer Part Number
AF27696, AF27993, AF27994, SP1307
Compatible with Mfr. Model No.
AF27696, AF27993, AF27994, SP1307
Compatible Manufacturer Model Number
AF27696, AF27993, AF27994, SP1307
For Use With Mfr. Model Number
AF27696, AF27993, AF27994, SP1307
Fleetguard
AF27993NF
Compatible with Manufacturer Model No.
AF27696, AF27993, AF27994, SP1307
Compatible Pump Manufacturer Part Number
AF27696, AF27993, AF27994, SP1307
Compatible Mfr. Model Number
AF27696, AF27993, AF27994, SP1307

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.