Zoro Homepage

Air Filter

  • Mfr # AF27994

  • Zoro # G714841699


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Features
Premium Magnum RS(TM) Radial Seal Secondary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Media Material
Cellulose
Product Type
Air Filter Element
Filter Design
Radial Seal
Compatible with Manufacturer Model Number
AF27695, AF27993NF, SP1307
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF27994
Zoro #
G714841699
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
12 13/32 in
Overall Length
12 1/2 in
Overall Height
24 13/32 in

Details

Item
Automotive Air Filter
Features
Premium Magnum RS(TM) Radial Seal Secondary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Media Material
Cellulose
Product Type
Air Filter Element
Filter Design
Radial Seal
Compatible with Manufacturer Model Number
AF27695, AF27993NF, SP1307
For Use with Mfr Model Number
AF27695, AF27993NF, SP1307
Use Location
Engine
Compatible Manufacturer Part Number
AF27695, AF27993NF, SP1307
Compatible with Mfr. Model No.
AF27695, AF27993NF, SP1307
Compatible Manufacturer Model Number
AF27695, AF27993NF, SP1307
For Use With Mfr. Model Number
AF27695, AF27993NF, SP1307
Fleetguard
AF27994
Compatible with Manufacturer Model No.
AF27695, AF27993NF, SP1307
Compatible Pump Manufacturer Part Number
AF27695, AF27993NF, SP1307
Compatible Mfr. Model Number
AF27695, AF27993NF, SP1307

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.