Zoro Homepage

Air Filter

  • Mfr # AF353KM

  • Zoro # G814841872


product price: $59.49
/ea

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Compatible with Manufacturer Model Number
AF353K
Inside Diameter
4 7/8 in
Overall Width
12 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF353KM
Zoro #
G814841872
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
4 7/8 in
Overall Width
12 3/32 in
Outside Diameter
9 7/32 in
Overall Height
11 13/32 in
Overall Length
12 3/32 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Compatible with Manufacturer Model Number
AF353K
Standards
ISO 5011
Filter Design
Axial Seal
Media Material
Cellulose
For Use with Mfr Model Number
AF353K
Use Location
Engine
Baldwin Interchange
PA1646FN
Fleetguard
AF353KM
Compatible Manufacturer Part Number
AF353K
Compatible with Mfr. Model No.
AF353K
Compatible Manufacturer Model Number
AF353K
For Use With Mfr. Model Number
AF353K
Compatible with Manufacturer Model No.
AF353K
Compatible Pump Manufacturer Part Number
AF353K
Compatible Mfr. Model Number
AF353K

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.