
Air Filter
Mfr # AF4028
Zoro # G414841838
product price: $9.89
/eaKey Features
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Outside Diameter
7 15/16 in
Overall Width
9 11/16 in
Inside Diameter
3 19/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF4028
Zoro #
G414841838
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
7 15/16 in
Overall Width
9 11/16 in
Inside Diameter
3 19/32 in
Overall Height
14 1/2 in
Overall Length
9 29/32 in
Details
Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Filter Design
Axial Seal
Fleetguard
AF4028
Use Location
Engine
Baldwin Interchange
B159
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.