Zoro Homepage

Air Filter

  • Mfr # AF409K

  • Zoro # G914841666


product price: $37.59
/ea

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Filter Design
Axial Seal
Inside Diameter
3 15/32 in
Overall Height
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF409K
Zoro #
G914841666
UPC #
-
Country of Origin
France

Dimensions

Inside Diameter
3 15/32 in
Overall Height
13 1/2 in
Overall Width
8 13/32 in
Outside Diameter
6 3/32 in
Overall Length
8 13/32 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
AF1980, AF4813, AF4941K, AH19110
For Use with Mfr Model Number
AF1980, AF4813, AF4941K, AH19110
Fleetguard
AF409K
Baldwin Interchange
PA1681-FN
Use Location
Engine
Compatible Manufacturer Part Number
AF1980, AF4813, AF4941K, AH19110
Compatible with Mfr. Model No.
AF1980, AF4813, AF4941K, AH19110
Compatible Manufacturer Model Number
AF1980, AF4813, AF4941K, AH19110
For Use With Mfr. Model Number
AF1980, AF4813, AF4941K, AH19110
Compatible with Manufacturer Model No.
AF1980, AF4813, AF4941K, AH19110
Compatible Pump Manufacturer Part Number
AF1980, AF4813, AF4941K, AH19110
Compatible Mfr. Model Number
AF1980, AF4813, AF4941K, AH19110

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.