Zoro Homepage

Air Filter

  • Mfr # AF4179

  • Zoro # G614841638


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Features
Premium Panel Air Filter Provides Optimized Airflow Designed with OEM Requirements, Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Compatible with Manufacturer Model Number
AF4789
Overall Width
16 13/32 in
Overall Length
20 1/2 in
Overall Height
2 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4179
Zoro #
G614841638
UPC #
-
Country of Origin
China

Dimensions

Overall Width
16 13/32 in
Overall Length
20 1/2 in
Overall Height
2 11/16 in

Details

Item
Automotive Air Filter
Features
Premium Panel Air Filter Provides Optimized Airflow Designed with OEM Requirements, Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Compatible with Manufacturer Model Number
AF4789
Filter Design
Panel
For Use with Mfr Model Number
AF4789
Use Location
Engine
Compatible Manufacturer Part Number
AF4789
Compatible with Mfr. Model No.
AF4789
Compatible Manufacturer Model Number
AF4789
For Use With Mfr. Model Number
AF4789
Baldwin Interchange
PA3944
Fleetguard
AF4179
Compatible with Manufacturer Model No.
AF4789
Compatible Pump Manufacturer Part Number
AF4789
Compatible Mfr. Model Number
AF4789

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.