Zoro Homepage

Air Filter

  • Mfr # AF4182

  • Zoro # G614841645


product price: $42.19
/ea

Key Features

Features
Axial Seal Secondary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Outside Diameter
5 3/32 in
Compatible with Manufacturer Model Number
AF4181
Filter Design
Axial Seal
Inside Diameter
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4182
Zoro #
G614841645
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
5 3/32 in
Inside Diameter
4 1/8 in
Overall Width
6 5/16 in
Overall Height
16 3/16 in
Overall Length
6 13/32 in

Details

Item
Automotive Air Filter
Features
Axial Seal Secondary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible with Manufacturer Model Number
AF4181
Filter Design
Axial Seal
For Use with Mfr Model Number
AF4181
Fleetguard
AF4182
Use Location
Engine
Baldwin Interchange
RS5783
Compatible Manufacturer Part Number
AF4181
Compatible with Mfr. Model No.
AF4181
Compatible Manufacturer Model Number
AF4181
For Use With Mfr. Model Number
AF4181
Compatible with Manufacturer Model No.
AF4181
Compatible Pump Manufacturer Part Number
AF4181
Compatible Mfr. Model Number
AF4181

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.