Zoro Homepage

Air Filter

  • Mfr # AF4193

  • Zoro # G214841793


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Overall Width
6 7/8 in
Compatible with Manufacturer Model Number
AF4194
Overall Height
7 3/32 in
Filter Design
Axial Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4193
Zoro #
G214841793
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
6 7/8 in
Overall Height
7 3/32 in
Overall Length
10 5/8 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible with Manufacturer Model Number
AF4194
Filter Design
Axial Seal
For Use with Mfr Model Number
AF4194
Use Location
Engine
Baldwin Interchange
PA30118
Fleetguard
AF4193
Compatible Manufacturer Part Number
AF4194
Compatible with Mfr. Model No.
AF4194
Compatible Manufacturer Model Number
AF4194
For Use With Mfr. Model Number
AF4194
Compatible with Manufacturer Model No.
AF4194
Compatible Pump Manufacturer Part Number
AF4194
Compatible Mfr. Model Number
AF4194

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.