Zoro Homepage

Air Filter

  • Mfr # AF4195

  • Zoro # G314841648


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Features
Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Outside Diameter
11 13/32 in
Filter Design
Axial Seal
Overall Height
25 19/32 in
Standards
ISO 5011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4195
Zoro #
G314841648
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
11 13/32 in
Overall Height
25 19/32 in
Overall Width
12 13/32 in
Inside Diameter
7 15/32 in
Overall Length
12 1/2 in

Details

Item
Automotive Air Filter
Features
Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Standards
ISO 5011
Compatible with Manufacturer Model Number
AF27948
Media Material
Cellulose
For Use with Mfr Model Number
AF27948
Use Location
Engine
Compatible Manufacturer Part Number
AF27948
Compatible with Mfr. Model No.
AF27948
Compatible Manufacturer Model Number
AF27948
For Use With Mfr. Model Number
AF27948
Baldwin Interchange
RS5288
Fleetguard
AF4195
Compatible with Manufacturer Model No.
AF27948
Compatible Pump Manufacturer Part Number
AF27948
Compatible Mfr. Model Number
AF27948

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.