Zoro Homepage

Air Filter

  • Mfr # AF4197

  • Zoro # G714841705


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Features
Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber, The AF4197 is to be Used with Only the Standard Housing Versions (D37-6030/ERA150163/ERA150164)
Compatible with Manufacturer Model Number
AF25144
Inside Diameter
7 15/32 in
Filter Design
Axial Seal
Outside Diameter
13 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4197
Zoro #
G714841705
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
7 15/32 in
Outside Diameter
13 1/16 in
Overall Width
14 3/32 in
Overall Height
27 5/16 in
Overall Length
13 29/32 in

Details

Item
Automotive Air Filter
Features
Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber, The AF4197 is to be Used with Only the Standard Housing Versions (D37-6030/ERA150163/ERA150164)
Compatible with Manufacturer Model Number
AF25144
Filter Design
Axial Seal
Standards
ISO 5011
For Use with Mfr Model Number
AF25144
Use Location
Engine
Compatible Manufacturer Part Number
AF25144
Compatible with Mfr. Model No.
AF25144
Compatible Manufacturer Model Number
AF25144
For Use With Mfr. Model Number
AF25144
Fleetguard
AF4197
Baldwin Interchange
RS5287
Compatible with Manufacturer Model No.
AF25144
Compatible Pump Manufacturer Part Number
AF25144
Compatible Mfr. Model Number
AF25144

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.