Zoro Homepage

Air Filter

  • Mfr # AF4199

  • Zoro # G814841650


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Features
Air Filter Meets or Exceeds the Customers Technical Specifications for Air Filtration Systems Including Factors such As: Media Fiber Size, Shape, Pore Size, Thickness, Weave and Mechanical Strength
Compatible with Manufacturer Model Number
AF27876, AF4206
Outside Diameter
12 15/32 in
Overall Height
2 13/16 in
Overall Width
10 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4199
Zoro #
G814841650
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
12 15/32 in
Overall Height
2 13/16 in
Overall Width
10 3/32 in
Overall Length
16 3/32 in

Details

Item
Automotive Air Filter
Features
Air Filter Meets or Exceeds the Customers Technical Specifications for Air Filtration Systems Including Factors such As: Media Fiber Size, Shape, Pore Size, Thickness, Weave and Mechanical Strength
Compatible with Manufacturer Model Number
AF27876, AF4206
Media Material
Fiber
Standards
ISO 5011
For Use with Mfr Model Number
AF27876, AF4206
Baldwin Interchange
PA5515
Fleetguard
AF4199
Use Location
Engine
Compatible Manufacturer Part Number
AF27876, AF4206
Compatible with Mfr. Model No.
AF27876, AF4206
Compatible Manufacturer Model Number
AF27876, AF4206
For Use With Mfr. Model Number
AF27876, AF4206
Compatible with Manufacturer Model No.
AF27876, AF4206
Compatible Pump Manufacturer Part Number
AF27876, AF4206
Compatible Mfr. Model Number
AF27876, AF4206

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.