Zoro Homepage

Air Filter

  • Mfr # AF4204

  • Zoro # G314841679


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Features
Air Filter Meets or Exceeds the Customers Technical Specifications for Air Filtration Systems Including Factors such As: Media Fiber Size, Shape, Pore Size, Thickness, Weave and Mechanical Strength
Media Material
Fiber
Compatible with Manufacturer Model Number
AF4201
Overall Length
16 in
Outside Diameter
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4204
Zoro #
G314841679
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Outside Diameter
15 in
Overall Width
11 13/16 in
Overall Height
10 in

Details

Item
Automotive Air Filter
Features
Air Filter Meets or Exceeds the Customers Technical Specifications for Air Filtration Systems Including Factors such As: Media Fiber Size, Shape, Pore Size, Thickness, Weave and Mechanical Strength
Media Material
Fiber
Compatible with Manufacturer Model Number
AF4201
Standards
ISO 5011
For Use with Mfr Model Number
AF4201
Use Location
Engine
Compatible Manufacturer Part Number
AF4201
Compatible with Mfr. Model No.
AF4201
Compatible Manufacturer Model Number
AF4201
For Use With Mfr. Model Number
AF4201
Fleetguard
AF4204
Baldwin Interchange
CA5791
Compatible with Manufacturer Model No.
AF4201
Compatible Pump Manufacturer Part Number
AF4201
Compatible Mfr. Model Number
AF4201

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.