Zoro Homepage

Air Filter

  • Mfr # AF421M

  • Zoro # G314841846


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Features
Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Inside Diameter
7 23/32 in
Overall Height
17 1/2 in
Outside Diameter
12 3/32 in
Compatible with Manufacturer Model Number
AF25212, AF421, AF4707, AF821M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF421M
Zoro #
G314841846
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
7 23/32 in
Overall Height
17 1/2 in
Outside Diameter
12 3/32 in
Overall Length
12 13/16 in
Overall Width
12 11/16 in

Details

Item
Automotive Air Filter
Features
Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible with Manufacturer Model Number
AF25212, AF421, AF4707, AF821M
Standards
ISO 5011
Filter Design
Axial Seal
For Use with Mfr Model Number
AF25212, AF421, AF4707, AF821M
Baldwin Interchange
PA1886
Fleetguard
AF421M
Use Location
Engine
Compatible Manufacturer Part Number
AF25212, AF421, AF4707, AF821M
Compatible with Mfr. Model No.
AF25212, AF421, AF4707, AF821M
Compatible Manufacturer Model Number
AF25212, AF421, AF4707, AF821M
For Use With Mfr. Model Number
AF25212, AF421, AF4707, AF821M
Compatible with Manufacturer Model No.
AF25212, AF421, AF4707, AF821M
Compatible Pump Manufacturer Part Number
AF25212, AF421, AF4707, AF821M
Compatible Mfr. Model Number
AF25212, AF421, AF4707, AF821M

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.