Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter

  • Mfr # AF4222

  • Zoro # G514841639


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Features
Panel Air Filter Provides Optimized Airflow Designed with OEM Requirements, Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Overall Length
12 in
Filter Design
Panel
Overall Width
11 13/16 in
Overall Height
11 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4222
Zoro #
G514841639
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
11 13/16 in
Overall Height
11 3/16 in

Details

Item
Automotive Air Filter
Features
Panel Air Filter Provides Optimized Airflow Designed with OEM Requirements, Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Filter Design
Panel
Use Location
Engine
Baldwin Interchange
PA32001
Fleetguard
AF4222

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.