Zoro Homepage

Air Filter

  • Mfr # AF4254

  • Zoro # G614841867


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Features
Axial Seal Secondary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Overall Height
26 13/32 in
Media Material
Cellulose
Compatible with Manufacturer Model Number
AF25187
Outside Diameter
9 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4254
Zoro #
G614841867
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26 13/32 in
Outside Diameter
9 11/32 in
Overall Width
10 3/16 in
Overall Length
10 5/16 in

Details

Item
Automotive Air Filter
Features
Axial Seal Secondary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Media Material
Cellulose
Compatible with Manufacturer Model Number
AF25187
Filter Design
Axial Seal
For Use with Mfr Model Number
AF25187
Use Location
Engine
Fleetguard
AF4254
Baldwin Interchange
PA3810
Compatible Manufacturer Part Number
AF25187
Compatible with Mfr. Model No.
AF25187
Compatible Manufacturer Model Number
AF25187
For Use With Mfr. Model Number
AF25187
Compatible with Manufacturer Model No.
AF25187
Compatible Pump Manufacturer Part Number
AF25187
Compatible Mfr. Model Number
AF25187

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.