Zoro Homepage

Air Filter

  • Mfr # AF4263

  • Zoro # G914841857


product price: $52.79
/ea

Key Features

Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life An
Product Type
Air Filter Element
Media Material
Synthetic Media
Overall Width
5 1/2 in
Inside Diameter
2 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4263
Zoro #
G914841857
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 1/2 in
Inside Diameter
2 3/32 in
Overall Height
11 3/16 in
Outside Diameter
4 3/32 in
Overall Length
5 1/2 in

Details

Item
Automotive Air Filter
Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life An
Product Type
Air Filter Element
Media Material
Synthetic Media
Filter Design
Radial Seal
Standards
ISO 5011
Baldwin Interchange
PA5584
Fleetguard
AF4263
Use Location
Engine

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.