Zoro Homepage

Air Filter

  • Mfr # AF4331

  • Zoro # G414841807


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Features
Air Filter Meets or Exceeds the Customers Technical Specifications for Air Filtration Systems Including Factors such As: Media Fiber Size, Shape, Pore Size, Thickness, Weave and Mechanical Strength
Overall Width
15 in
Standards
ISO 5011
Overall Height
12 13/16 in
Outside Diameter
14 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4331
Zoro #
G414841807
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Height
12 13/16 in
Outside Diameter
14 27/32 in
Overall Length
15 in

Details

Item
Automotive Air Filter
Features
Air Filter Meets or Exceeds the Customers Technical Specifications for Air Filtration Systems Including Factors such As: Media Fiber Size, Shape, Pore Size, Thickness, Weave and Mechanical Strength
Standards
ISO 5011
Media Material
Fiber
Use Location
Engine
Fleetguard
AF4331
Baldwin Interchange
CA30132

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.