Zoro Homepage

Air Filter

  • Mfr # AF435KM

  • Zoro # G814841773


product price: $35.59
/ea

Key Features

Features
Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Overall Width
6 3/32 in
Filter Design
Axial Seal
Outside Diameter
4 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF435KM
Zoro #
G814841773
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
6 3/32 in
Outside Diameter
4 3/32 in
Overall Length
6 3/32 in
Overall Height
11 19/32 in
Inside Diameter
2 9/16 in

Details

Item
Automotive Air Filter
Features
Premium Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
AF435K, AF4660, AF4850, AF4938
For Use with Mfr Model Number
AF435K, AF4660, AF4850, AF4938
Baldwin Interchange
PA1690-FN
Fleetguard
AF435KM
Use Location
Engine
Compatible Manufacturer Part Number
AF435K, AF4660, AF4850, AF4938
Compatible with Mfr. Model No.
AF435K, AF4660, AF4850, AF4938
Compatible Manufacturer Model Number
AF435K, AF4660, AF4850, AF4938
For Use With Mfr. Model Number
AF435K, AF4660, AF4850, AF4938
Compatible with Manufacturer Model No.
AF435K, AF4660, AF4850, AF4938
Compatible Pump Manufacturer Part Number
AF435K, AF4660, AF4850, AF4938
Compatible Mfr. Model Number
AF435K, AF4660, AF4850, AF4938

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.