Zoro Homepage

Air Filter

  • Mfr # AF437K

  • Zoro # G314841723


product price: $37.59
/ea

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Overall Height
8 in
Overall Width
7 in
Filter Design
Axial Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF437K
Zoro #
G314841723
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
8 in
Overall Width
7 in
Inside Diameter
2 23/32 in
Outside Diameter
5 1/4 in
Overall Length
12 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
AF4510, AH19109
For Use with Mfr Model Number
AF4510, AH19109
Baldwin Interchange
PA1667-FN
Fleetguard
AF437K
Use Location
Engine
Compatible Manufacturer Part Number
AF4510, AH19109
Compatible with Mfr. Model No.
AF4510, AH19109
Compatible Manufacturer Model Number
AF4510, AH19109
For Use With Mfr. Model Number
AF4510, AH19109
Compatible with Manufacturer Model No.
AF4510, AH19109
Compatible Pump Manufacturer Part Number
AF4510, AH19109
Compatible Mfr. Model Number
AF4510, AH19109

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.