Zoro Homepage

Air Filter

  • Mfr # AF4410

  • Zoro # G914841833


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The AF4410 is to be Used with One of the Premium Housing Versions (D37-6031/ERA150171/ERA150172), The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Product Type
Air Filter Element
Overall Height
27 13/32 in
Overall Width
13 13/16 in
Filter Design
Radial Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4410
Zoro #
G914841833
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
27 13/32 in
Overall Width
13 13/16 in
Outside Diameter
13 1/16 in
Overall Length
13 13/16 in

Details

Item
Automotive Air Filter
Features
Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The AF4410 is to be Used with One of the Premium Housing Versions (D37-6031/ERA150171/ERA150172), The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Product Type
Air Filter Element
Filter Design
Radial Seal
Use Location
Engine
Baldwin Interchange
RS30187XP
Fleetguard
AF4410

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.