Air Filter
- Mfr # AF4553M
- Zoro # G3806867
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Product Type
Engine Air Filter
Use Location
Engine
Inside Diameter
9 15/32 in
Outside Diameter
14 19/32 in
Fits Chest Size
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF4553M
- Zoro #
- G3806867
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Filter
- Product Type
- Engine Air Filter
- Use Location
- Engine
- Compatible with Manufacturer Model Number
- 12565177, 125651778, 1356, 1401579, 1401654, 1402840R1, 1403867, 25096296, 3I0193, 46299, 4924947, 5536132200, 6307053, 69029995, 700282, 87235, 93235, 9Y6813, A056P619, CLE387, ELM81, FA885, FR1030, HDA5472, M12565177, P124867, RE16808, VOE125651778
- Filter Design
- Axial Seal
- Fleetguard
- AF4553M
- Compatible Vehicle Make
- AG Chem Equipment, Bandit Industries, Clark Equipment, Gesan, Hitachi, Sandvik, Tamrock, Vmc
- Baldwin Interchange
- PA2573
- Features
- Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
- Compatible Manufacturer Part Number
- 12565177, 125651778, 1356, 1401579, 1401654, 1402840R1, 1403867, 25096296, 3I0193, 46299, 4924947, 5536132200, 6307053, 69029995, 700282, 87235, 93235, 9Y6813, A056P619, CLE387, ELM81, FA885, FR1030, HDA5472, M12565177, P124867, RE16808, VOE125651778
- Compatible Manufacturer Model Number
- 12565177, 125651778, 1356, 1401579, 1401654, 1402840R1, 1403867, 25096296, 3I0193, 46299, 4924947, 5536132200, 6307053, 69029995, 700282, 87235, 93235, 9Y6813, A056P619, CLE387, ELM81, FA885, FR1030, HDA5472, M12565177, P124867, RE16808, VOE125651778
Dimensions
- Inside Diameter
- 9 15/32 in
- Outside Diameter
- 14 19/32 in
- Fits Chest Size
- Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
- Overall Length
- 21 in
- Overall Width
- 15 in
- Outside Diameter - Bottom
- 21 in
- Inside Diameter - Bottom
- 9 15/32 in
- Overall Height
- 15 in
- Length
- 21 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.