Zoro Homepage

Air Filter

  • Mfr # AF4588M

  • Zoro # G114841855


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Overall Length
10 29/32 in
Overall Width
10 29/32 in
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
3831817
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4588M
Zoro #
G114841855
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 29/32 in
Overall Width
10 29/32 in
Inside Diameter
6 15/16 in
Overall Height
29 19/32 in
Outside Diameter
10 13/32 in
Inside Diameter - Bottom
9 15/32 in
Outside Diameter - Bottom
7 1/2 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
3831817
For Use with Mfr Model Number
3831817
Use Location
Engine
Compatible Manufacturer Part Number
3831817
Compatible with Mfr. Model No.
3831817
Compatible Manufacturer Model Number
3831817
For Use With Mfr. Model Number
3831817
Fleetguard
AF4588M
Baldwin Interchange
PA2732
Compatible with Manufacturer Model No.
3831817
Compatible Pump Manufacturer Part Number
3831817
Compatible Mfr. Model Number
3831817

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.