Zoro Homepage

Air Filter

  • Mfr # AF4609

  • Zoro # G614841799


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Inside Diameter - Bottom
12 7/8 in
Standards
ISO 5011
Overall Width
19 29/32 in
Overall Length
19 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4609
Zoro #
G614841799
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter - Bottom
12 7/8 in
Overall Width
19 29/32 in
Overall Length
19 29/32 in
Outside Diameter
19 1/4 in
Inside Diameter
12 15/16 in
Outside Diameter - Bottom
19 11/32 in
Overall Height
11 3/16 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Standards
ISO 5011
Compatible with Manufacturer Model Number
AF26169, AF4874
Filter Design
Axial Seal
For Use with Mfr Model Number
AF26169, AF4874
Fleetguard
AF4609
Use Location
Engine
Baldwin Interchange
PA2653
Compatible Manufacturer Part Number
AF26169, AF4874
Compatible with Mfr. Model No.
AF26169, AF4874
Compatible Manufacturer Model Number
AF26169, AF4874
For Use With Mfr. Model Number
AF26169, AF4874
Compatible with Manufacturer Model No.
AF26169, AF4874
Compatible Pump Manufacturer Part Number
AF26169, AF4874
Compatible Mfr. Model Number
AF26169, AF4874

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.