Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter

  • Mfr # AF472

  • Zoro # G614841775


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Overall Height
13 in
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
AF471
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF472
Zoro #
G614841775
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
13 in
Overall Width
13 in
Inside Diameter
7 23/32 in
Outside Diameter
12 3/32 in
Overall Length
19 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
AF471
For Use with Mfr Model Number
AF471
Fleetguard
AF472
Use Location
Engine
Baldwin Interchange
PA1846
Compatible Manufacturer Part Number
AF471
Compatible with Mfr. Model No.
AF471
Compatible Manufacturer Model Number
AF471
For Use With Mfr. Model Number
AF471
Compatible with Manufacturer Model No.
AF471
Compatible Pump Manufacturer Part Number
AF471
Compatible Mfr. Model Number
AF471

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.