
Air Filter
Mfr # AF4802K
Zoro # G914841802
product price: $90.79
/ea
Free Shipping & Returns
Key Features
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Overall Height
16 13/32 in
Overall Width
10 3/16 in
Inside Diameter
3 9/16 in
Filter Design
Axial Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF4802K
Zoro #
G914841802
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
16 13/32 in
Overall Width
10 3/16 in
Inside Diameter
3 9/16 in
Outside Diameter
10 1/16 in
Overall Length
10 13/32 in
Details
Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Baldwin Interchange
PA1749FN
Fleetguard
AF4802K
Use Location
Engine
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.