Zoro Homepage

Air Filter

  • Mfr # AF4884

  • Zoro # G814841865


product price: $23.89
/ea

Key Features

Features
Air Filter is Installed in Front of the Carburetor or Intake Pipe to Remove Dust and Sand in the Air and Ensure Sufficient and Clean Air in the Cylinder
Includes
Adaptor
Overall Width
8 5/16 in
Inside Diameter
1 3/32 in
Outside Diameter
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4884
Zoro #
G814841865
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
8 5/16 in
Inside Diameter
1 3/32 in
Outside Diameter
3 11/16 in
Overall Length
12 5/16 in
Overall Height
5 13/16 in

Details

Item
Automotive Air Filter
Features
Air Filter is Installed in Front of the Carburetor or Intake Pipe to Remove Dust and Sand in the Air and Ensure Sufficient and Clean Air in the Cylinder
Includes
Adaptor
Use Location
Engine
Fleetguard
AF4884
Baldwin Interchange
BT367S

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.