Zoro Homepage

Air Filter

  • Mfr # AF55030

  • Zoro # G114841657


product price: $60.39
/ea

Key Features

Features
Direct Flow Primary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
Overall Width
6 5/16 in
Standards
ISO 5011
Overall Length
6 19/32 in
Use Location
Engine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55030
Zoro #
G114841657
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 5/16 in
Overall Length
6 19/32 in
Overall Height
9 29/32 in

Details

Item
Automotive Air Filter
Features
Direct Flow Primary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
Standards
ISO 5011
Use Location
Engine
Fleetguard
AF55030
Baldwin Interchange
PA31013

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.