Shop FLEETGUARD
See all product information
Create Account
Air Filter
- Mfr # AF55308
- Zoro # G3807792
product price:Â
$
64.25
/ea
Key Features
Compatible with Manufacturer Model Number
11LL45190, 11LL45190PB, 2216432, 2220366, 317155, 333E3686, 40050400048, 4024329, 4812034567, 499000511, 5261251, 60187352, 923829.1431, 9238291431, P633483, PMAF55308, YA00018805
Product Type
Engine Air Filter
Overall Length
16 in
Baldwin Interchange
PA31003
Compatible Vehicle Make
Camox, Comacchio, Doosan, Dynapac, Ford, Furukawa, Hitachi, Hyundai, International, JCB, Kalmar, Kawasaki, Liebherr, Lindner, Ottawa, Rostselmash, Sennebogen, Solaris Bus, Stalowa Wola, Vogele, Wirtgen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF55308
- Zoro #
- G3807792
- UPC #
- -
- Country of Origin
- United States
- Compatible with Manufacturer Model Number
- 11LL45190, 11LL45190PB, 2216432, 2220366, 317155, 333E3686, 40050400048, 4024329, 4812034567, 499000511, 5261251, 60187352, 923829.1431, 9238291431, P633483, PMAF55308, YA00018805
- Product Type
- Engine Air Filter
- Baldwin Interchange
- PA31003
- Compatible Vehicle Make
- Camox, Comacchio, Doosan, Dynapac, Ford, Furukawa, Hitachi, Hyundai, International, JCB, Kalmar, Kawasaki, Liebherr, Lindner, Ottawa, Rostselmash, Sennebogen, Solaris Bus, Stalowa Wola, Vogele, Wirtgen
- Fleetguard
- AF55308
- Media Material
- Cellulose
- Item
- Automotive Air Filter
- Use Location
- Engine
- Features
- Direct Flow Secondary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
- Compatible Manufacturer Part Number
- 11LL45190, 11LL45190PB, 2216432, 2220366, 317155, 333E3686, 40050400048, 4024329, 4812034567, 499000511, 5261251, 60187352, 923829.1431, 9238291431, P633483, PMAF55308, YA00018805
- Compatible Manufacturer Model Number
- 11LL45190, 11LL45190PB, 2216432, 2220366, 317155, 333E3686, 40050400048, 4024329, 4812034567, 499000511, 5261251, 60187352, 923829.1431, 9238291431, P633483, PMAF55308, YA00018805
Dimensions
- Overall Length
- 16 in
- Outside Diameter - Bottom
- 16 in
- Fits Chest Size
- Direct Flow Secondary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
- Overall Width
- 5 11/16 in
- Overall Height
- 2 3/32 in
- Length
- 16 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.